Beli vacum pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CONVUM Vacuum Pad (Bantalan Vakum)
    Mulai

    Rp62.900

    CONVUM Vacuum Pad (Bantalan Vakum)
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
  2. PISCO Vacuum Pad Soft Type Pad Rubber Only
    Mulai

    Rp68.900

    PISCO Vacuum Pad Soft Type Pad Rubber Only
    atribut:
    • Material (metal hood)/Processing: Standard specification
    • Pad Shape: Soft Type
  3. PISCO Vacuum Pad Bellows Type (Silicon Rubber)
    Mulai

    Rp129.900

    PISCO Vacuum Pad Bellows Type (Silicon Rubber)
    atribut:
    • Material: Pad rubber: Silicone rubber
  4. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  5. Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    Mulai

    Rp129.900

    Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    atribut:
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  6. SMC Vacuum Pad ZPL
    Mulai

    Rp56.900

    SMC Vacuum Pad ZPL
    atribut:
    • Material: Brass
  7. PISCO Vacuum pads for packaging bags
    Mulai

    Rp349.900

    PISCO Vacuum pads for packaging bags
    Deskripsi:
    Achieves workpiece tracking and stable posture during transport. Two types of rubber hardness are available for the lip. Two types of bellows sections are available. The suction prevention adapter can be selected from spherical and flat types. The suction prevention adapter can be selected with a stainless steel mesh.
    atribut:
    • Material: silicone
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. PISCO Vacuum Pad Soft Bellows Pad (Pad Only)
    Mulai

    Rp119.900

    PISCO Vacuum Pad Soft Bellows Pad (Pad Only)
    Deskripsi:
    Semiconductors, molded product removal, thin workpieces, food-related
    atribut:
    • Color: Black
    • Pad Material: Conductive silicone
    • Pad Shape: Soft bellows type
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Camozzi Bellows Suction Pad 2,5 Material Silicone
    Mulai

    Rp209.900

    Camozzi Bellows Suction Pad 2,5 Material Silicone
    Deskripsi:
    Series VTCN bellows suction pads, available in NBR or Silicone, are suitable to handle uneven workpiece surfaces or workpiece major height differences. Diameters from 5 to 52 mm with thread size M5, G1/8, G1/4, both male and female
    atribut:
    • Description: Wear resistant suction pad consisting of rubber part VTCN with 2.5 folds and connection nipple
    • Maintenance: It is possible to replace the rubber part
    • Construction: Nipples and suction pads are supplied not pre-assembled
    • Working Temperature (°C): SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
  10. Camozzi Series VTCL Bellow Suction Pad (Round) Female Thread
    Mulai

    Rp249.900

    Camozzi Series VTCL Bellow Suction Pad (Round) Female Thread
    Deskripsi:
    Series VTCL bellows suction pads (1,5 folds) have a rugged design and consist of a nipple and rubber part.The nipples are inserted directly into the rubber part.The rubber parts can also be ordered separately without nipples as spare parts.
    atribut:
    • Description: Wear resistant suction pad consisting of rubber part VTCL with 1.5 folds and connection nipple
    • Construction: Nipples and suction pads are supplied not pre-assembled
    • Maintenance: It is possible to replace the rubber part
    • Working Temperature (°C): NBR version: -30 to +120 (for short time <30 sec.); -10 to +70 (long-term), SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
  11. PISCO Vacuum pad Oval type Pad rubber only
    Mulai

    Rp98.900

    PISCO Vacuum pad Oval type Pad rubber only
    Deskripsi:
    Ideal for transporting long workpieces such as substrates and semiconductors.
    atribut:
    • Pad Material: Conductive NBR low resistance type
    • Pad Shape: Ellipse type
  12. SMC Vacuum Pad ZPT10B
    Mulai

    Rp579.900

    SMC Vacuum Pad ZPT10B
    atribut:
    • Extraction Direction: Longitudinal direction
    • Pad Diameter (Φmm): 10
    • Pad Shape: Bellow shape
    • Vacuum Take-out Direction: Vertical
  13. SMC Vacuum Pad ZPT16B
    Mulai

    Rp599.900

    SMC Vacuum Pad ZPT16B
    atribut:
    • Extraction Direction: Longitudinal direction
    • Pad Diameter (Φmm): 16
    • Pad Shape: Bellow shape
    • Vacuum Take-out Direction: Vertical
  14. PISCO Vacuum pad for thin materials (pad rubber only)
    Mulai

    Rp84.900

    PISCO Vacuum pad for thin materials (pad rubber only)
    atribut:
    • Pad Shape: Type for thin objects
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. PISCO Vacuum pad, static electricity dissipative R69 type
    Mulai

    Rp139.900

    PISCO Vacuum pad, static electricity dissipative R69 type
    Deskripsi:
    - Surface resistance value: 10 6 to 10 9 Ω・Surface resistance suitable for ESD (electrostatic discharge) ・For suction and transport of semiconductor chips, PCBs, and electronic components
    atribut:
    • Material (rubber): Static Dissipative Silicone
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Surface Hardness: HS50
Daftar Harga vacum pad Terbaru October 2026
CONVUM Vacuum Pad (Bantalan Vakum)Rp62.900
PISCO Vacuum Pad Soft Type Pad Rubber OnlyRp68.900
PISCO Vacuum Pad Bellows Type (Silicon Rubber)Rp129.900
KRISBOW Hydraulic Jack Garage (Dongkrak Hidrolik)Rp519.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900
Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series SiliconRp81.900
SMC Vacuum Pad Z Series ZP3ERp199.900
Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, NitrileRp129.900
SMC Vacuum Pad ZPLRp56.900
PISCO Vacuum pads for packaging bagsRp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait